Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, Ex529488C

  • Mfr # EX529488C

  • Zoro # G9644322


original price: $25.99
10% off
new price: $23.39
/ea

Key Features

Liquid Outlet Size
11.5 mm
Suction Inlet Size
16 mm
Suction Outlet Size
17.5 mm
Liquid Inlet Size
11.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX529488C
Zoro #
G9644322
UPC #
711307184576
Country of Origin
Unknown

Dimensions

Liquid Outlet Size
11.5 mm
Suction Inlet Size
16 mm
Suction Outlet Size
17.5 mm
Liquid Inlet Size
11.5 mm

Details

Item
A/C Expansion Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.