Zoro Homepage

Universal Air Conditioning, Ex9733C

  • Mfr # EX9733C

  • Zoro # G9641391


original price: $20.39
10% off
new price: $18.35
/ea

Key Features

Liquid Inlet Size
9.52 mm
Suction Inlet Size
15.87 mm
Liquid Outlet Size
12.7 mm
Suction Outlet Size
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX9733C
Zoro #
G9641391
UPC #
711307294077
Country of Origin
Unknown

Dimensions

Liquid Inlet Size
9.52 mm
Suction Inlet Size
15.87 mm
Liquid Outlet Size
12.7 mm
Suction Outlet Size
19.05 mm

Details

Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.