
Universal Air Conditioning Expansion Valve, Ex10388C
Mfr # EX10388C
Zoro # G8582879
original price: $25.59
10% off
new price: $22.99
/eaKey Features
Capacity
1.5 ton
Liquid Outlet Size
1/2 in
Suction Outlet Size
3/4 in
Suction Inlet Size
5/8 in
Liquid Inlet Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX10388C
Zoro #
G8582879
UPC #
711307144457
Country of Origin
Unknown
Dimensions
Liquid Outlet Size
1/2 in
Suction Outlet Size
3/4 in
Suction Inlet Size
5/8 in
Liquid Inlet Size
3/8 in
Details
Capacity
1.5 ton
Item
A/C Expansion Valve
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.