Zoro Homepage

Universal Air Conditioning Expansion Valve, Ex31053C

  • Mfr # EX31053C

  • Zoro # G8580429


product price: $4.45
/ea
Sold in multiples of 3 for $13.35

Key Features

Length
99.4 mm
Orifice Size
0.062 in
Orifice Color
Gray
Orifice Location
Evaporator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX31053C
Zoro #
G8580429
UPC #
711307273423
Country of Origin
Unknown

Dimensions

Length
99.4 mm
Orifice Size
0.062 in

Details

Item
A/C Orifice Tube
Orifice Color
Gray
Orifice Location
Evaporator

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.