Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning Expansion Valve, Ex9721C

  • Mfr # EX9721C

  • Zoro # G8580648


original price: $16.45
6% off
new price: $15.35
/ea

Key Features

Capacity
1.5 ton
Liquid Inlet Size
13.5 mm
Suction Outlet Size
16 mm
Suction Inlet Size
25 mm
Liquid Outlet Size
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX9721C
Zoro #
G8580648
UPC #
711307054503
Country of Origin
Unknown

Dimensions

Liquid Inlet Size
13.5 mm
Suction Outlet Size
16 mm
Suction Inlet Size
25 mm
Liquid Outlet Size
17 mm

Details

Capacity
1.5 ton
Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.