Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, HA10639C

  • Mfr # HA10639C

  • Zoro # G300626297


product price: $51.99
/ea

Key Features

Material
Aluminum/Rubber
Color
Black/Natural
Suction Port Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA10639C
Zoro #
G300626297
UPC #
711307020737
Country of Origin
Unknown

Dimensions

Suction Port Size
3/4 in

Details

Material
Aluminum/Rubber
Color
Black/Natural
Item
A/C Suction and Discharge Hose Assembly

Description

Universal Air Conditioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.