Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning Heater Core, Ht398260C

  • Mfr # HT398260C

  • Zoro # G5406260


original price: $58.99
5% off
new price: $55.65
/ea

Key Features

Depth
48 mm
Width
184 mm
Height
178 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT398260C
Zoro #
G5406260
UPC #
711307365173
Country of Origin
Unknown

Dimensions

Depth
48 mm
Width
184 mm
Height
178 mm

Details

Item
HVAC Heater Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.