Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning New Compressor, Co0023Glc

  • Mfr # CO0023GLC

  • Zoro # G5397048


original price: $278.99
8% off
new price: $253.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
Piston
Discharge Port Size
12 mm
Suction Port Diameter (mm)
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO0023GLC
Zoro #
G5397048
UPC #
711307119394
Country of Origin
Unknown

Dimensions

Discharge Port Size
12 mm
Suction Port Diameter (mm)
14 mm

Details

Compressor Type
Piston
Item
A/C Compressor Body

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.