Zoro Homepage

Universal Air Conditioning New Compressor, Co10540Lc

  • Mfr # CO10540LC

  • Zoro # G5393916


original price: $342.99
9% off
new price: $308.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Suction Port Diameter (mm)
16 mm
Clutch Diameter
132 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10540LC
Zoro #
G5393916
UPC #
711307068364
Country of Origin
Unknown

Dimensions

Suction Port Diameter (mm)
16 mm
Clutch Diameter
132 mm

Details

Number of Grooves
1
Item
A/C Compressor Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.