Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning New Compressor, Co10703C

  • Mfr # CO10703C

  • Zoro # G5378568


original price: $215.99
5% off
new price: $203.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Compressor Type
Piston
Mounting Style
Tangent
Gauge Line
87 mm
Number of Grooves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10703C
Zoro #
G5378568
UPC #
711307358991
Country of Origin
Unknown

Dimensions

Discharge Port Size
13.06 mm
Clutch Diameter
123 mm
Suction Port Diameter (mm)
13.7 mm

Details

Voltage
12V
Compressor Type
Piston
Mounting Style
Tangent
Item
A/C Compressor Assembly
Gauge Line
87 mm
Number of Grooves
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.