Zoro Homepage

Universal Air Conditioning New Compressor, Co10730Ac

  • Mfr # CO10730AC

  • Zoro # G5379837


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Features
Control Valve
Mounting Style
Tangent
Pulley Diameter
115 mm
Suction Port Diameter (mm)
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10730AC
Zoro #
G5379837
UPC #
711307061273
Country of Origin
Unknown

Dimensions

Pulley Diameter
115 mm
Suction Port Diameter (mm)
28 mm
Discharge Port Size
15 mm

Details

Voltage
12V
Features
Control Valve
Mounting Style
Tangent
Number of Grooves
6
Gauge Line
50 mm
Item
A/C Compressor Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.