
Universal Air Conditioning New Compressor, Co11046T
Mfr # CO11046T
Zoro # G5378796
original price: $268.99
5% off
new price: $252.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Aluminum
Includes
Compressor Clutch, Pulley
Pulley Type
6-Groove, Serpentine
Compressor Type
Scroll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CO11046T
Zoro #
G5378796
UPC #
711307072682
Country of Origin
Unknown
Dimensions
Discharge Port Size
11 mm
Details
Color
Natural
Material
Aluminum
Includes
Compressor Clutch, Pulley
Pulley Type
6-Groove, Serpentine
Compressor Type
Scroll
Refrigerant
R-134A
Item
A/C Compressor Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.