Zoro Homepage

Universal Air Conditioning New Compressor, Co11068Lc

  • Mfr # CO11068LC

  • Zoro # G5380430


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Features
Control Valve
Voltage
12V
Pulley Diameter
106 mm
Mounting Style
Tangent
Suction Port Diameter (mm)
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO11068LC
Zoro #
G5380430
UPC #
711307107131
Country of Origin
Unknown

Dimensions

Pulley Diameter
106 mm
Suction Port Diameter (mm)
18 mm
Discharge Port Size
15 mm

Details

Features
Control Valve
Voltage
12V
Mounting Style
Tangent
Item
A/C Compressor Assembly
Number of Grooves
6
Gauge Line
40 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.