Zoro Homepage

Universal Air Conditioning New Compressor, Co21676Lc

  • Mfr # CO21676LC

  • Zoro # G5385190


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Features
Control Valve; Diode
Mounting Style
Ear
Pulley Diameter
109 mm
Suction Port Diameter (mm)
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO21676LC
Zoro #
G5385190
UPC #
711307168569
Country of Origin
Unknown

Dimensions

Pulley Diameter
109 mm
Suction Port Diameter (mm)
18 mm
Discharge Port Size
12 mm

Details

Voltage
12V
Features
Control Valve; Diode
Mounting Style
Ear
Item
A/C Compressor Assembly
Gauge Line
22 mm
Number of Grooves
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.