Zoro Homepage

Universal Air Conditioning New Compressor, Co28000C

  • Mfr # CO28000C

  • Zoro # G5403479


original price: $233.99
6% off
new price: $218.99
/ea
Free Shipping & Returns

Key Features

Pulley Diameter
110 mm
Mounting Style
Tangent
Number of Grooves
6
Number of Terminals
2
Discharge Port Size
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO28000C
Zoro #
G5403479
UPC #
711307316779
Country of Origin
Unknown

Dimensions

Pulley Diameter
110 mm
Discharge Port Size
20 mm

Details

Mounting Style
Tangent
Number of Grooves
6
Item
A/C Compressor Assembly
Number of Terminals
2
Number of Wires
2
Belt Type
Serpentine
Rotation
Clockwise

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.