Zoro Homepage

Universal Air Conditioning New Compressor, Co28003C

  • Mfr # CO28003C

  • Zoro # G5407399


original price: $240.99
9% off
new price: $216.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Natural
Includes
Compressor Clutch, Pulley
Refrigerant
R-134A
Pulley Type
7-Groove, Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO28003C
Zoro #
G5407399
UPC #
711307316977
Country of Origin
Unknown

Details

Material
Aluminum
Color
Natural
Includes
Compressor Clutch, Pulley
Refrigerant
R-134A
Pulley Type
7-Groove, Serpentine
Compressor Type
10S17C
Item
A/C Compressor Assembly
Number of Grooves
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.