Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning New Compressor, Co29016C

  • Mfr # CO29016C

  • Zoro # G5408896


original price: $306.99
10% off
new price: $275.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Compressor Clutch, Pulley
Color
Natural
Compressor Type
10S17C
Refrigerant
R-134A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO29016C
Zoro #
G5408896
UPC #
711307361830
Country of Origin
Unknown

Dimensions

Pulley Diameter
120 mm

Details

Material
Aluminum
Includes
Compressor Clutch, Pulley
Color
Natural
Compressor Type
10S17C
Refrigerant
R-134A
Pulley Type
5-Groove, Serpentine
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.