Zoro Homepage

Universal Air Conditioning New Compressor, Co4573Jc

  • Mfr # CO4573JC

  • Zoro # G5376547


original price: $312.99
6% off
new price: $293.99
/ea
Free Shipping & Returns

Key Features

Features
Control Valve
Pulley Diameter
110 mm
Number of Grooves
6
Discharge Port Size
15.5 mm
Suction Port Diameter (mm)
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO4573JC
Zoro #
G5376547
UPC #
711307178193
Country of Origin
Unknown

Dimensions

Pulley Diameter
110 mm
Discharge Port Size
15.5 mm
Suction Port Diameter (mm)
28 mm

Details

Features
Control Valve
Item
A/C Compressor Assembly
Number of Grooves
6
Gauge Line
43 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.