Zoro Homepage

Universal Air Conditioning, RD11088C

  • Mfr # RD11088C

  • Zoro # G500567376


product price: $15.75
/ea

Key Features

Material
Aluminum
Mounting Style
Vertical
Color
Natural
Length
311 mm
Drier Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD11088C
Zoro #
G500567376
UPC #
711307138494
Country of Origin
Unknown

Dimensions

Length
311 mm

Details

Material
Aluminum
Mounting Style
Vertical
Color
Natural
Item
A/C Receiver Drier
Drier Shape
Round

Description

Universal Air Conditioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.