
Universal Air Conditioning, RD4106C
Mfr # RD4106C
Zoro # G100567424
original price: $18.99
5% off
new price: $17.89
/eaKey Features
Includes
Drier Mounting Bracket
Mounting Style
Vertical
Drier Material
Steel
Drier Color
Black
Mounting Bracket Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD4106C
Zoro #
G100567424
UPC #
711307069682
Country of Origin
Unknown
Details
Includes
Drier Mounting Bracket
Mounting Style
Vertical
Item
A/C Receiver Drier
Drier Material
Steel
Drier Color
Black
Mounting Bracket Material
Steel
Mounting Bracket Color
Black
Drier Shape
Round
Description
Universal Air Conditioning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.