Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, Sw10082C

  • Mfr # SW10082C

  • Zoro # G9696621


product price: $14.25
/ea

Key Features

Type
Clutch Cycling
Opening Pressure
23 psi
Thread Size
M12-1.5
Closing Pressure
44 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW10082C
Zoro #
G9696621
UPC #
711307258055
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.5

Details

Type
Clutch Cycling
Opening Pressure
23 psi
Closing Pressure
44 psi
Item
A/C Clutch Cycle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.