Zoro Homepage

Universal Air Conditioning Switch, Sw10035C

  • Mfr # SW10035C

  • Zoro # G9028298


product price: $12.19
/ea

Key Features

Control Type
Refrigerant Pressure
Color
Black
Connector/Port/Interface
Female Thread
Features
Labeled; Weatherproof Sealed
Thread Size
M10-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW10035C
Zoro #
G9028298
UPC #
711307046751
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.25

Details

Control Type
Refrigerant Pressure
Color
Black
Connector/Port/Interface
Female Thread
Features
Labeled; Weatherproof Sealed
Item
HVAC Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.