Zoro Homepage

Universal Air Conditioning Switch, Sw11001C

  • Mfr # SW11001C

  • Zoro # G9029969


product price: $13.85
/ea

Key Features

Connector/Port/Interface
Female Thread
Features
Labeled; Weatherproof Sealed
Color
Blue
Control Type
Refrigerant Pressure
Amps
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW11001C
Zoro #
G9029969
UPC #
711307046768
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.5

Details

Connector/Port/Interface
Female Thread
Features
Labeled; Weatherproof Sealed
Color
Blue
Control Type
Refrigerant Pressure
Item
A/C Clutch Cycle Switch
Amps
5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.