Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve-Exp Univ 3/8X1 Expansion Valve, Ex10000C

  • Mfr # EX10000C

  • Zoro # G2128783


product price: $19.99
/ea

Key Features

Refrigerant
R134A
Type
Right Angle
Capacity
1.5 ton
Outlet Diameter
1/2 in
Inlet Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10000C
Zoro #
G2128783
UPC #
711307125418
Country of Origin
Unknown

Dimensions

Outlet Diameter
1/2 in
Inlet Diameter
3/8 in
Capillary Length
305 mm
Equalizer Length
406.4 mm

Details

Refrigerant
R134A
Type
Right Angle
Item
A/C Expansion Valve
Capacity
1.5 ton
Equalizer Fitting
1/4" FOR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.