Zoro Homepage

Valve Exp Univ 3/8X1 Expansion Valve, Ex6076C

  • Mfr # EX6076C

  • Zoro # G8584419


original price: $27.99
10% off
new price: $25.19
/ea

Key Features

Outlet Diameter
#12
Inlet Diameter
#10
Capacity
2 ton
Cap Length
310 mm
Equalizer Length
436 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX6076C
Zoro #
G8584419
UPC #
711307127870
Country of Origin
Unknown

Dimensions

Outlet Diameter
#12
Inlet Diameter
#10
Cap Length
310 mm
Equalizer Length
436 mm

Details

Capacity
2 ton
Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.