Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve-Expansion Expansion Valve, Ex9012C

  • Mfr # EX9012C

  • Zoro # G2117769


product price: $16.79
/ea

Key Features

Capacity
1.5 ton
Suction Outlet Size
19.5 mm
Liquid Outlet Size
13.3 mm
Liquid Inlet Size
13.2 mm
Suction Inlet Size
19.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX9012C
Zoro #
G2117769
UPC #
711307128877
Country of Origin
Unknown

Dimensions

Suction Outlet Size
19.5 mm
Liquid Outlet Size
13.3 mm
Liquid Inlet Size
13.2 mm
Suction Inlet Size
19.5 mm

Details

Item
A/C Expansion Valve
Capacity
1.5 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.