Volvo:Diesel Kiki-Zexel-Seltec Dks17D W/ New Compressor, Co11044Jc

  • Mfr # CO11044JC

  • Zoro # G5379496


original price:  $284.99 , new price: $273.99 , 3 percent off
new price:  $273.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Aluminum
Includes
Compressor Clutch, Pulley
Pulley Type
6-Groove, Serpentine
Compressor Type
DKS17D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO11044JC
Zoro #
G5379496
UPC #
711307068388
Country of Origin
Unknown

Details

Color
Natural
Material
Aluminum
Includes
Compressor Clutch, Pulley
Pulley Type
6-Groove, Serpentine
Compressor Type
DKS17D
Refrigerant
R-134A
Item
A/C Compressor Assembly
Number of Grooves
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.