Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vw Eurovan 03-01 2.8L New Compressor, Co1222Dc

  • Mfr # CO1222DC

  • Zoro # G5382926


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Ear
Pulley Diameter
119 mm
Number of Grooves
7
Suction Port Diameter (mm)
18 mm
Discharge Port Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO1222DC
Zoro #
G5382926
UPC #
711307360260
Country of Origin
Unknown

Dimensions

Pulley Diameter
119 mm
Suction Port Diameter (mm)
18 mm
Discharge Port Size
16 mm

Details

Mounting Style
Ear
Number of Grooves
7
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.