Shop UNIVERSAL
See all product information
Create Account
Aluminum Document Box, Holds 8-1/2Wx11H
- Mfr # UNV40300
- Zoro # G522771881
product price:Â
$
30.19
/ea
Key Features
Color
Gray
Holds
Form, Document
Features
Weather Resistant, Durable
Length
12.6 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV40300
- Zoro #
- G522771881
- UPC #
- 087547403006
- Country of Origin
- China
Dimensions
- Length
- 12.6 in
- Sheet Size
- 8-1/2 in x 11 in
- Width
- 9 in
Details
- Color
- Gray
- Holds
- Form, Document
- Features
- Weather Resistant, Durable
- Material
- Aluminum
- Clip Capacity
- 100 Sheet of 0.4" Thickness
- Number of Compartments
- 1
- Item
- Storage Clipboard
Description
Aluminum Document Box,Holds 8-1/2Wx11H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.