Zoro Homepage

Apache 0.5 in. D X 96 in. L 3500 psi Rubber 2-Wire Hydraulic Hose

  • Mfr # 98398330

  • Zoro # G2907244


product price: $43.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98398330
Zoro #
G2907244
UPC #
725559230530
Country of Origin
United States

Description

Assemblies meet SAE 100R2AT standards. They are coiled and sleeved for easy storage and are labeled with size and specification for easy identification.


  • • 7.09 in minimum bend radius
  • • Black, oil-resistant synthetic rubber (nitrile) tube reinforced with two braids of high-tensile steel wire
  • • Covered with black, thin synthetic rubber that is oil-and abrasion-resistant
  • • High pressure hydraulic oil line that meets/exceeds SAE 100R2AT requirements
  • • No skiving required with Mega Crimp, type T or power crimp couplings
  • • Hose and couplings meet SAE100R2AT specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.