This item is Discontinued.

Universal Ballpoint Pen, RT, Gel Ink, Black, 12PK UNV168V BLK

This item is Discontinued.

Universal

Ballpoint Pen, RT, Gel Ink, Black, 12PK (Discontinued)

Mfr # UNV168V BLK
Zoro # G322770282
UPC # 087547155400
Country of Origin India
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV168V BLK
Zoro #
G322770282
UPC #
087547155400
Country of Origin
India

Dimensions

Point Size
1 mm Medium

Details

Item
Pen
Ink Color
Black
Pen Type
Ballpoint
Grip Type
Rubberized
Features
Airplane Safe, Indicator, Pocket Clip, Retractable
Barrel Color
Silver, Black
Tip Style
Conical

Description

Low-viscosity ink provides smooth, gel-like writing. Comfortable rubber grip. Attractive colored barrel. Low-viscosity ink provides gel-like, smooth writing. Comfortable rubber grip. Attractive colored barrel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.