Zoro Homepage

Glue Stick, Clear, Stick

  • Mfr # 75748

  • Zoro # G704112143


original price: $29.85
9% off
new price: $26.89
/ea

Key Features

Color
Clear
Container Type
Stick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75748
Zoro #
G704112143
UPC #
87547757482
Country of Origin
China

Details

Item
Glue Stick
Color
Clear
Container Type
Stick

Description

  • Washable and acid-free for use on paper cardboard photos fabric.
  • Ideal for archival materials.
  • Glue dries clear and wrinkle-free for clean results.
  • Adhesive Type: Stick.
  • Capacity (Volume) (Nom): 0.280 oz.
  • Color Dried: Clear.
  • Color on Application: Clear.
  • Compliance Standards: AP Certified Nontoxic Conforms to ASTM D-4236.
  • Post-Consumer Recycled Content Percent (Nom): 0 %.
  • Pre-Consumer Recycled Content Percent (Nom): 0 %.
  • Total Recycled Content Percent (Nom): 0 %.
  • Washable: Yes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.