Zoro Homepage

Universal 10303 Pressboard Classification Folders Letter 6-Section Ruby Red 10/bx

  • Mfr # 10303

  • Zoro # G003704711


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10303
Zoro #
G003704711
UPC #
87547103036
Country of Origin
Mexico

Description

  • Color-code your filing with heavy-duty covers in vivid colors.
  • Organize and subdivide materials with 2" capacity prong fasteners inside front and back 25 pt. pressboard covers.
  • 1" capacity metal fastener on each side of 17 pt. kraft dividers.
  • Tyvek reinforced gusset for added durability during expansion.
  • Heavy-duty covers in vivid colors.
  • 2/5 cut top tabs in right of center position.
  • Size: Letter.
  • Number of Sections [Nom]: 6.
  • Cover Material(s): 25 pt. Pressboard.
  • Interior Divider Material: 17 pt. Kraft.
  • Cover Color(s): Ruby Red.
  • Back Cover Color(s): Ruby Red.
  • Fastener Capacity on Inside Covers [Nom]: 2 in.
  • Fastener Capacity for Dividers [Nom]: 1 in.
  • Expansion: 2 1/4 in.
  • Tab Cut: 2/5.
  • Tab Position: Right of Center.
  • Pre-Consumer Recycled Content Percent [Nom]: 30 %.
  • Post-Consumer Recycled Content Percent [Nom]: 30 %.
  • Total Recycled Content Percent [Nom]: 60 %.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.