Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal 20835 Economy Tab Dividers Five-Tab Letter White 36 Sets per Box

  • Mfr # 20835

  • Zoro # G503982022


product price: $28.69
/ea

Key Features

Features
Punched
Type
Tab Divider
Divider Color
White
Tab Color
White
Tab Style
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20835
Zoro #
G503982022
UPC #
87547208359
Country of Origin
China

Dimensions

Divider Width
8.5"
Divider Length
11"

Details

Features
Punched
Type
Tab Divider
Divider Color
White
Tab Color
White
Tab Style
Blank
Total Number of Dividers
5
Tabs per Set
5
Number of Holes Punched
3
Sheet Standard
Letter

Description

  • Clear plastic reinforced binder holes prevent tearing.
  • Economically priced for indexing multiple binders.
  • Three-hole punched for use in standard ring binders.
  • Tab Color(s): White.
  • Form Quantity [Nom]: 36.
  • Punched/Unpunched: 3-Hole Punched.
  • Binding Edge Feature(s): Clear Plastic Reinforcing Strip.
  • Index Divider Style: Blank Self-Tab.
  • For Use In: Three-Ring Binder.
  • Total Recycled Content Percent [Nom]: 30 %.
  • Index Divider Size: 11" x 8 1/2".
  • Index Divider Color(s): White.
  • Tab Material(s): Ledger Stock.
  • Index Divider Material(s): Ledger Stock.
  • Orientation: Portrait.
  • Post-Consumer Recycled Content Percent [Nom]: 30 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.