Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal 20845 Economy Tab Dividers Eight-Tab Letter White 24 Sets per Box

  • Mfr # 20845

  • Zoro # G803982050


product price: $33.35
/ea

Key Features

Features
Reinforced
Type
Tab Divider
Material
Paper
Divider Color
White
Tab Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20845
Zoro #
G803982050
UPC #
87547208458
Country of Origin
China

Dimensions

Divider Width
8.5"
Divider Length
11"

Details

Features
Reinforced
Type
Tab Divider
Material
Paper
Divider Color
White
Tab Color
White
Tab Style
Blank
Number of Holes Punched
3
Sheet Standard
Letter

Description

  • Tab Color(s): White.
  • Form Quantity [Nom]: 24.
  • Punched/Unpunched: 3-Hole Punched.
  • Binding Edge Feature(s): Clear Plastic Reinforcing Strip.
  • Index Divider Style: Blank Self-Tab.
  • For Use In: Three-Ring Binder.
  • Total Recycled Content Percent [Nom]: 30 %.
  • Index Divider Size: 11" x 8 1/2".
  • Index Divider Color(s): White.
  • Tab Material(s): Ledger Stock.
  • Index Divider Material(s): Ledger Stock.
  • Orientation: Portrait.
  • Post-Consumer Recycled Content Percent [Nom]: 30 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.