Zoro Homepage

Universal 21871 Insertable Index Clear Tabs Five-Tab Letter Buff Six Sets per Pack

  • Mfr # 21871

  • Zoro # G503695656


product price: $22.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21871
Zoro #
G503695656
UPC #
87547218716
Country of Origin
China

Description

  • Tab Color(s): Clear.
  • Form Quantity [Nom]: 6.
  • Punched/Unpunched: 3-Hole Punched.
  • Binding Edge Feature(s): Single-Sided Clear Mylar Reinforcing Strip.
  • For Use In: Three-Ring Binder.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Index Divider Size: 11" x 8 1/2".
  • Index Divider Color(s): Buff.
  • Tab Material(s): Plastic.
  • Index Divider Material(s): Paper Stock.
  • Orientation: Portrait.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.