Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal 35613 Scratch Pads Unruled 3 x 5 White 12 100-Sheet Pads per Pack

  • Mfr # 35613

  • Zoro # G103895111


product price: $37.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35613
Zoro #
G103895111
UPC #
87547356135
Country of Origin
China

Description

Great for the home or office anywhere you need to jot down a note. Basic plain white paper gummed top.
  • Pad Type: Scratch.
  • Sheet Size: 3" x 5".
  • Ruling: Unruled.
  • Number of Sheets per Pad: 100.
  • Color: White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.