Universal 43734 Magnetic Dry Erase Board Melamine 48 x 36 White Aluminum/Plastic Frame

  • Mfr # 43734

  • Zoro # G903756407


product price: $188.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43734
Zoro #
G903756407
UPC #
87547437346
Country of Origin
China

Description

Sleek and practical this board is indispensable in office or home. Dry-erase surface with protective film doubles as magnetic bulletin board. Quality write-on/wipe-off surface accepts all dry erase markers. Stylish contoured frame with black/gray plastic corner accents.
  • Softboard dense backing.
  • Full-length marker tray.
  • Can be mounted vertically or horizontally with included hardware.
  • Board Type: Dry Erase.
  • Board Width: 48".
  • Board Height: 36".
  • Frame Color: Aluminum.
  • Frame Material: Aluminum Plastic.
  • Mounting Details: Hardware Included.
  • Post-Consumer Recycled Content Percent (Nom): 0 %.
  • Pre-Consumer Recycled Content Percent (Nom): 0 %.
  • Surface Color: White.
  • Surface Material: Melamine.
  • Total Recycled Content Percent (Nom): 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.