Zoro Homepage

Universal Economy Tab Dividers Eight-Tab Letter Buff 24 Sets per Box

  • Mfr # 20846

  • Zoro # G409923884


product price: $32.49
/ea

Key Features

Features
Reinforced
Type
Tab Divider
Divider Color
Buff
Tab Color
Buff
Number of Holes Punched
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20846
Zoro #
G409923884
UPC #
87547208465
Country of Origin
China

Dimensions

Divider Width
8.5"
Divider Length
11"

Details

Features
Reinforced
Type
Tab Divider
Divider Color
Buff
Tab Color
Buff
Number of Holes Punched
3
Sheet Standard
Letter
Tab Style
Blank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.