Zoro Homepage
This item is Discontinued.
Universal Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 UNV11124

Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 (Discontinued)

  • Mfr # UNV11124
  • Zoro # G4584542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNV11124
Zoro #
G4584542
UPC #
87547111246
Country of Origin
China

Dimensions

Size
Medium

Details

Material
Metal Clip/Steel Wire
Color
Black/Silver
Holding Capacity
0.63"

Description

Ultra-efficient binder clips feature handles that can be hung, folded flat against clipped material, or removed for permanent binding. Efficient triangular design provides optimum strength and compression.


  • • Triangular design provides strength and compression.
  • • Handles can be hung, folded flat against clipped material, or removed for permanent binding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.