Universal

Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2


product price: $3.35
/pk 2, $1.68/ea
Sold in multiples of 3 for $10.05

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Material Heavy gauge steel
  • Width 4.75"
  • Depth 5.25"
  • Height 5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Universal
  • MFR # UNV54055
  • Zoro # G7486109
  • UPC #
    087547540558
  • Country of Origin China
  • Category Bookends

Dimensions

Width 4.75"
Depth 5.25"
Height 5"

Details

Color Black
Material Heavy gauge steel

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.