Shop All Bookends
Universal
Universal Economy Bookends, 9"H, Black, PK2
Mfr # UNV54091
Zoro # G7485871
product price: $5.49
/pk 2, $2.75/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heavy gauge steel
- Width 5.78"
- Height 9"
- Features Reinforced Ribbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5.78" |
Height | 9" |
Depth | 8.25" |
Overall Height | 9 in |
Overall Width | 5.88 in |
Overall Depth | 8 1/4 in |
Details
Item | Bookend |
Color | Black |
Material | Heavy gauge steel |
Features | Reinforced Ribbing |
Product Type | Bookend |
Description
Bookend, Black, Steel, Reinforced Ribbing, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Cushion, Black (LE-L-C-BLACK-GG)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7641)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5'' Seat Height, PK4 (4-YU-YCX4-005-GREEN-GG)
- UNIVERSAL Bookends, Magnetic, 6x5x7, Metal, Blk, PK2 (UNV54071)
- UNIVERSAL Metal Mesh Bookends, 5 3/8" x 6 3/4", Black (UNV20025)
- UNIVERSAL Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2 (UNV54055)
- UNIVERSAL Economy Bookend, Nonskid, 5 7/8x8.25x9, PK2 (UNV54095)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- DESIGN TOSCANO Bastet Cat Goddess of Ancient Egypt Sculptural Bookends (JQ7905)
- UNIVERSAL PRODUCTS Standard Economy Metal Bookends, Black Enamel (54051)
- Universal Bookends