Catalog Envelopes, 13" H, 10" W, 100PK
- Mfr # UNV40099
- Zoro # G922770569
product price:Â
$
20.29
/pk of 100, $0.20/ea
Key Features
Closure Type
Self Adhesive
Type
Catalog
Seam
Center
Material
Kraft Paper
Industry Number
#13 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV40099
- Zoro #
- G922770569
- UPC #
- 087547400999
- Country of Origin
- Mexico
- Closure Type
- Self Adhesive
- Type
- Catalog
- Seam
- Center
- Material
- Kraft Paper
- Industry Number
- #13 1/2
- Closure Side
- Open End
- Item
- Envelope
- Color
- Natural Kraft
- Basis Weight
- 28 lb
Description
Catalog Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Envelope Size #13-1/2, Height 13 in, Width 10 in, Opening Top, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.