Catalog Envlpes, 4-1/4" H, 2-1/2" W, 500PK
- Mfr # UNV35301
- Zoro # G522771348
product price:Â
$
16.55
/pk of 500, $0.03/ea
Key Features
Color
Light Brown Kraft
Closure Type
Gummed
Type
Coin
Basis Weight
20 lb
Seam
Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV35301
- Zoro #
- G522771348
- UPC #
- 087547353011
- Country of Origin
- United States
- Color
- Light Brown Kraft
- Closure Type
- Gummed
- Type
- Coin
- Basis Weight
- 20 lb
- Seam
- Center
- Item
- Envelope
- Material
- Kraft Paper
- Industry Number
- #3
- Closure Side
- Open End
Description
Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #3, Height 4 1/4 in, Width 2 1/2 in, Opening Top, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.