Zoro Homepage

Clasp Catalog Envelopes, 28 lb., 9-1/2"W x 12-1/2"H, Kraft, 100/Pack

  • Mfr # 35265

  • Zoro # G304926409


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Light Brown
Width
9 1/2"
Material
Kraft
Length
12 1/2"
Closure Type
Clasp/Gummed Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35265
Zoro #
G304926409
UPC #
50087547352651
Country of Origin
United States

Dimensions

Width
9 1/2"
Length
12 1/2"

Details

Item
Envelope
Color
Light Brown
Material
Kraft
Closure Type
Clasp/Gummed Flap
Features
Tear Resistance
Closure Side
Open End
Seam
Center
Mailer/Envelope Type
Clasp

Description

These catalog envelopes enable safe storage of important documents. They are made of 28 lbs paper and have a clasp closure. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.