Zoro Homepage

Clasp Catalog Envelopes, 28 lb., 9"W x 12"H, Kraft, 100/Pack

  • Mfr # 35264

  • Zoro # G604926505


product price: $67.55
/ea

Key Features

Color
Light Brown
Width
9"
Material
Kraft
Length
12"
Features
Tear Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35264
Zoro #
G604926505
UPC #
50087547352644
Country of Origin
United States

Dimensions

Width
9"
Length
12"

Details

Item
Envelope
Color
Light Brown
Material
Kraft
Closure Type
Clasp/Gummed Flap
Features
Tear Resistance
Closure Side
Open End
Mailer/Envelope Type
Clasp
Seam
Center

Description

These envelopes are made of durable heavyweight kraft stock that resists rips and tears. The reinforced eyelet and two prong clasp stands up to regular use. They have a gummed flap that ensures a secure seal. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.