Dry Erase Board, Melamine, 72x48
- Mfr # UNV43626
- Zoro # G122771496
product price:Â
$
160.99
/ea
Key Features
Board Material
Melamine
Height
48 in
Board Frame Material
Aluminum
Overall Width
72 in
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV43626
- Zoro #
- G122771496
- UPC #
- 087547436264
- Country of Origin
- China
Dimensions
- Height
- 48 in
- Overall Width
- 72 in
Details
- Board Material
- Melamine
- Board Frame Material
- Aluminum
- Item
- Dry Erase Board
- Board Color
- White
- Mounting/Mobility Type
- Wall Mount
Description
Ultra-durable board that is built to last. Whether you choose to go contemporary with an aluminum frame or traditional with a wood frame, this deluxe dry erase board's classic, low-impact design will blend right in. The board makes it easy to lead your audience's attention to where you want it; on your notes and illustrations. Easy-to-erase, high-quality melamine surface is compatible with all dry-erase markers. Versatile mounting kit allows you to install this board horizontally or vertically to suit your space. Marker/eraser tray can be attached for convenient, close-at-hand supplies storage or removed for a cleaner, minimalistic approach. Durable white board that's built to last. Low-impact design options: contemporary or traditional. Easy-to-erase, high-quality melamine surface. Horizontal or vertical mounting. Comes with mounting hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.