Economical Insertable Index, Multicolor Tabs, 8-Tab, Letter, Buff, 24 Sets/Box
- Mfr # UNV20840***
- Zoro # G404947915
product price:Â
$
76.65
/ea
Key Features
Features
Mylar Reinforced Filing Strip
Type
Tab Divider
Material
Paper; Plastic
Divider Color
Buff
Tab Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV20840***
- Zoro #
- G404947915
- UPC #
- 640206555982
- Country of Origin
- Malaysia
- Features
- Mylar Reinforced Filing Strip
- Type
- Tab Divider
- Material
- Paper; Plastic
- Divider Color
- Buff
- Tab Color
- Multicolor
- Number of Tabs
- 8
- Sheet Standard
- Letter
- Tab Style
- Blank
- Total Number of Dividers
- 24
- Number of Holes Punched
- 3
Dimensions
- Divider Width
- 8.5"
- Divider Length
- 11"
Description
Universal three-hole punched, buff sheets with blank tab inserts. Single-sided clear mylar reinforced binding edge. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.