This item is Discontinued.

Universal Economy Round Ring View Binder, 3 Rings, 0.5 in. Capacity, 11 x 8.5, White, 12PK 20952CT

Economy Round Ring View Binder, 3 Rings, 0.5 in. Capacity, 11 x 8.5, White, 12PK (Discontinued)

  • Mfr # 20952CT
  • Zoro # G108995830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20952CT
Zoro #
G108995830
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
11 x 8.5 in
Back Cover Insert Size
8.5 x 11 in
Spine Insert Size
1.5 x 1.25 in
Front Cover Insert Size
8.5 x 11 in

Details

Item
Binders
Binder Sheet Capacity
125
Color
White
Number of Rings
3
Material
Nonstick Polypropylene
Clip Capacity
0.5"
Type
Ring
Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post)
Round-Ring
Cover Type
View
Inside Pocket Description
One Front; One Back
Insert Description
Front; Spine; Back
Ring Mounting
Back

Description

Economical view binder for light use. Non-glare transparent plastic overlays on front cover, back cover and spine for easy customization. Binder features back-mounted rings for added convenience. Two inside pockets provide extra storage for loose documents. Poly material is non-stick. Inserts, pockets and cover won't lift print.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.