
Economy Round Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, Black, PK12, 12PK (Discontinued)
- Mfr # UNV20961CT
- Zoro # G506434719
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UNV20961CT
Zoro #
G506434719
UPC #
-
Country of Origin
Mexico
Dimensions
Binder Size Capacity
1"
Back Cover Insert Size
8.75 x 11.19
Binder Sheet Size
11 x 8.5
Front Cover Insert Size
9.81 x 11.19
Spine Insert Size
1.09 x 11.19
Details
Item
Binders
Binder Sheet Capacity
175
Number of Rings
3
Material
Nonstick Polypropylene
Binder Type
Ring
Inside Pocket Description
One Front; One Back
Ring Style
Round-Ring
Insert Description
Front; Spine; Back
Binder Style
View
Binder Color(s)
Black
Ring Mounting
Back
Description
Economical view binder for light use. Non-glare transparent plastic overlays on front cover, back cover and spine for easy customization. Binder features back-mounted rings for added convenience. Two inside pockets provide extra storage for loose documents. Poly material is non-stick. Inserts, pockets and cover won't lift print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.